3.5 gal. Pressurized Expansion Tank
3.5 gal. Pressurized Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rugged flexible butyl diaphragm
- Field adjustable pre-charge
- In line and free standing models
- Can be used with most standard hot water heaters and storage tanks
Specifications
- Capacity:
- 3.5 gal
- Connection Size:
- 3/4
- Connection Type:
- MPT
- Diameter:
- 10 in
- Height:
- 13-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Carbon Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UPC:
- 098268913484
- Weight:
- 23 lb