This product requires certification to purchase.

3/8 in.x 600 ft. PERT BARR TUBE ORAN

Watts

3/8 in.x 600 ft. PERT BARR TUBE ORAN

  • Fast #
  • Part #WPT032061600
  • Item #10412042
  • Manufacturer Part #81016322
5 out of 5 Customer Rating
Brand image
Watts

3/8 in.x 600 ft. PERT BARR TUBE ORAN

  • Fast #
  • Part #WPT032061600
  • Item #10412042
  • Manufacturer Part #81016322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Five layer polyethylene raised temperature tubing protects the EVOH oxygen barrier
  • Durable and highly flexible
  • Excellent flow characteristics
  • Fully recyclable
  • Requires Certification

Specifications

Color Finish Name:
Orange
Diameter - Inside 1:
7/20
Diameter - Outside:
1/2 in
Length:
600
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
PipeTubing Size:
3/8
Pressure - Maximum:
180 psi
Type:
WPT032061600
UPC:
840213177324