4 black round float
4 black round float
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used with trough valves to maintain appropriate water levels in water tanks
- Built from high-performance, non-corrosive fiberglass-reinforced nylon and Acetyl (POM) that’s also UV-stable
- Offers standard thread design
- Features an insert that’s been heat-molded to the float
- Watts also offers floats in a 6” size, square or rectangular shapes and blue or orange colors
Documents
Specifications
- ADA Compliant:
- No
- Height:
- 4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Plastic
- UPC:
- 098268161250
- Valve Body Material:
- Plastic
- Weight:
- 0.19 lb
- Width:
- 4 in