This product requires certification to purchase.

4 in. Cast Iron Flanged Backflow Preventer

This product has been replaced by

4 IN LEAD FREE CAST IRON DOUBLE CHECK VALVE BACKFLOW PREVENTER ASSEMBLY DOMESTIC NRS SHUTOFF ARMORTEK COATING PRESSURE-SENSING TEST COCKS
Watts 4 in. Cast Iron Double Check Valve Backflow Preventer Assembly with Test Cocks
Manufacturer Part #88003395
Watts

4 in. Cast Iron Flanged Backflow Preventer

  • Fast #
  • Part #WLF709DNRSP
  • Item #4384701
  • Manufacturer Part #0792174
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

4 IN LEAD FREE CAST IRON DOUBLE CHECK VALVE BACKFLOW PREVENTER ASSEMBLY DOMESTIC NRS SHUTOFF ARMORTEK COATING PRESSURE-SENSING TEST COCKS
Watts 4 in. Cast Iron Double Check Valve Backflow Preventer Assembly with Test Cocks
Manufacturer Part #88003395
Watts

4 in. Cast Iron Flanged Backflow Preventer

  • Fast #
  • Part #WLF709DNRSP
  • Item #4384701
  • Manufacturer Part #0792174
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum flow at low pressure drop
  • Design simplicity for easy maintenance
  • No special tools required for servicing
  • Captured spring assemblies for safety
  • Approved for vertical flow up installation
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA B64.5
Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
16-11/16 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
52-3/8 in
Maximum Temperature:
110
NSF:
NSF 61G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
UPC:
098268437560
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Double Check Valve Assembly
Weight:
368 lb