This product requires certification to purchase.

4 in. Socket 316L Stainless Steel 45 Degree Elbow with EPDM Sealing Ring

Watts

4 in. Socket 316L Stainless Steel 45 Degree Elbow with EPDM Sealing Ring

  • Fast #
  • Part #W820045110SP
  • Item #8067246
  • Manufacturer Part #820.045.110 S
4 out of 5 Customer Rating
Brand image
Watts

4 in. Socket 316L Stainless Steel 45 Degree Elbow with EPDM Sealing Ring

  • Fast #
  • Part #W820045110SP
  • Item #8067246
  • Manufacturer Part #820.045.110 S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 316 Stainless steel
  • Push-fit connection
  • 45 Degree
  • EPDM sealing rings
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Rubber, Stainless Steel
Material Type
316L, EPDM
Warranty & Product Information
ANSI
ANSI 3-A 14159-1
ASME
ASME A112.6.3
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 3-A 14159-1
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
098268192865