This product requires certification to purchase.

4 in. x 9-1 in. 0-1 in. /8 BLUCHER PIPE

Watts

4 in. x 9-1 in. 0-1 in. /8 BLUCHER PIPE

  • Fast #
  • Part #W811300110S
  • Item #8067194
  • Manufacturer Part #811.300.110 S
5 out of 5 Customer Rating
Brand image
Watts

4 in. x 9-1 in. 0-1 in. /8 BLUCHER PIPE

  • Fast #
  • Part #W811300110S
  • Item #8067194
  • Manufacturer Part #811.300.110 S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 4 in
  • 316 stainless steel
  • Push-fit connection
  • EPDM sealing ring
  • Requires Certification

Specifications

ASME:
ASME A112.3.1 2007
Application:
Commercial, Industrial, Marine
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
118-11/100 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
PipeTubing Size:
4 in
UL Listed:
No
UPC:
098268179866
Wall Thickness:
1 in
Weight:
18.39 lb