This product requires certification to purchase.

4 Stainless Steel Reduced Pressure Detector Assembly Backflow Preventer Outside Stem & Yoke

This product has been replaced by

*CVR* 4 IN CAST IRON REDUCED PRESSURE DETECTOR ASSEMBLY BACKFLOW PREVENTER OSY SHUTOFF CUBIC FEET METER ARMORTEK COATING BACKFLOW FLOOD SENSOR
Watts 4 in. Cast Iron Reduced Pressure Detector Assembly Backflow Preventer
Manufacturer Part #88009383
Watts

4 Stainless Steel Reduced Pressure Detector Assembly Backflow Preventer Outside Stem & Yoke

  • Fast #
  • Part #W909RPDAOSYCFMP
  • Item #1128678
  • Manufacturer Part #0387461
4 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* 4 IN CAST IRON REDUCED PRESSURE DETECTOR ASSEMBLY BACKFLOW PREVENTER OSY SHUTOFF CUBIC FEET METER ARMORTEK COATING BACKFLOW FLOOD SENSOR
Watts 4 in. Cast Iron Reduced Pressure Detector Assembly Backflow Preventer
Manufacturer Part #88009383
Watts

4 Stainless Steel Reduced Pressure Detector Assembly Backflow Preventer Outside Stem & Yoke

  • Fast #
  • Part #W909RPDAOSYCFMP
  • Item #1128678
  • Manufacturer Part #0387461
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
W909RPDAOSYCFMP
UPC:
098268025088
Valve Size:
4 in