4 x 5-7/8 in. 316L Stainless Steel Nipple
4 x 5-7/8 in. 316L Stainless Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 4 IN
- 316 Stainless steel
- Push-fit connection
- EPDM sealing ring
Specifications
- ASME:
- ASME A112.3.1 2007
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Nipple, Straight
- IAPMO Listed:
- Yes
- Length:
- 5-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 098268177954