This product requires certification to purchase.

4 x 78-11/16 in. Socket Weld x Spigot 20 ga 316L Stainless Steel Pipe

BLUCHER

4 x 78-11/16 in. Socket Weld x Spigot 20 ga 316L Stainless Steel Pipe

  • Fast #
  • Part #W811200110S
  • Item #8067208
  • Manufacturer Part #811.200.110 S
4.8 out of 5 Customer Rating
Brand image
BLUCHER

4 x 78-11/16 in. Socket Weld x Spigot 20 ga 316L Stainless Steel Pipe

  • Fast #
  • Part #W811200110S
  • Item #8067208
  • Manufacturer Part #811.200.110 S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.3.1 2007
Application:
Commercial, Industrial, Marine
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
78-11/16 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
PipeTubing Size:
4 in
UL Listed:
No
UPC:
098268179439
Wall Thickness:
0.039 in
Weight:
11.9 lb