This product requires certification to purchase.

5 in. Round Strainer Nickel Bronze

Watts

5 in. Round Strainer Nickel Bronze

  • Fast #
  • Part #WA51
  • Item #1348702
  • Manufacturer Part #8152451
4.2 out of 5 Customer Rating
Brand image
Watts

5 in. Round Strainer Nickel Bronze

  • Fast #
  • Part #WA51
  • Item #1348702
  • Manufacturer Part #8152451
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round
  • Nickel Bronze
  • For floor drains
  • 5 IN
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5 in
Strainer Size
5 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Nickel Bronze
Drain Component Type
Strainer
Drain Type
Floor Drain
Shape
Round
Strainer Style
Round
Trim Ring
No
Warranty & Product Information
BAA Compliant
No
UPC
643925333633