5 nb 4 strn soc weld ancr flg bx
5 nb 4 strn soc weld ancr flg bx
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVC Body
- 5 IN Nickel Bronze Strainer
- Integrated Bubble Level
- 2 15/16 IN Max Pre-Pour/1 IN Max Post-Pour Adjustability
Specifications
- End Connection 1:
- Socket
- End Connections:
- Socket
- Height:
- 5-69/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268211894
- Valve Body Material:
- PVC
- Valve Size:
- 4 in
- Width:
- 8 in