5/8 in. Cast Copper Silicon Alloy Insulation Kit
5/8 in. Cast Copper Silicon Alloy Insulation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Corrosion resistant black polysulfone
- Insulates the bolt in a flange to withstand the severe rigors of oil and gas environment
- Reliable solution to complete electrical insulation of a flanged joint
- Durable
- Designed and manufactured to the highest quality standards
-
Lead Law Compliant, Not Certified
Documents
Specifications
- BAA Compliant:
- No
- Depth:
- 3/4
- Fits Pipe Size:
- 5/8 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Cast Copper Silicon Alloy
- UPC:
- 098268267785