6 gpm Whole-House Carbon Filter
6 gpm Whole-House Carbon Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete whole house water treatment reduces chlorine, taste, odors, organic chemicals and sediment
- PWF valve is one of the most reliable valve platforms in the industry
- Coconut shell activated carbon filters are highly popular because they correct a wide range of water quality issues by reducing chlorine, taste, odors, organic chemicals and sediment
- Resin tank features a non-corrosive fiberglass tank with a thermoplastic inner liner, brine tank is a combination brine maker and salt storage vessel and is made of tough, corrosion free, high-density polyethylene
Specifications
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine, Odor, Sediment
- Depth:
- 18 in
- Filtering Material:
- No
- Flow Rate:
- 6 gpm
- Height:
- 64 in
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UPC:
- 098268136371
- Weight:
- 105 lb
- Width:
- 18 in