This product requires certification to purchase.

6 in. Check Rubber Valve Repair Kit

Watts

RK-909 6 in. Check Rubber Valve Repair Kit

  • Fast #
  • Part #WRK909RC1U
  • Item #289484
  • Manufacturer Part #0887223
5 out of 5 Customer Rating
Brand image
Watts

RK-909 6 in. Check Rubber Valve Repair Kit

  • Fast #
  • Part #WRK909RC1U
  • Item #289484
  • Manufacturer Part #0887223
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 278
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-Free
  • Requires Certification

Specifications

Brand Model Compatibility:
909 Reduced Pressure Zone Assembly
Collection:
RK-909
Depth:
14 in
FM Approved:
No
Height:
1 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
12 in
Material:
Rubber
NSF Certified:
No
Origin:
Global
Product Type:
First Check Rubber Parts Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268414592
Valve Size:
6 in
Weight:
0.7 lb
Width:
12 in