6 in. Round Strainer Nickel Bronze
6 in. Round Strainer Nickel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round
- Nickel Bronze
- For floor drains
- 6 IN
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Strainer
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 6 in
- Shape:
- Round
- Strainer Size:
- 6 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UPC:
- 098268029710