This product requires certification to purchase.

6 in. Stainless Steel Downspout Cover

Watts

6 in. Stainless Steel Downspout Cover

  • Fast #
  • Part #WRD956
  • Item #9863898
  • Manufacturer Part #8187160
3.8 out of 5 Customer Rating
Brand image
Watts

6 in. Stainless Steel Downspout Cover

  • Fast #
  • Part #WRD956
  • Item #9863898
  • Manufacturer Part #8187160
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel
  • Securing flange
  • Secured perforated hinged strainer
  • Round fabricated
  • Requires Certification

Specifications

Diameter:
10-7/8 in
End Connections:
Flanged
Fits Pipe Size:
6 in
Material:
Stainless Steel
Product Type:
Downspout Cover
UPC:
098268278460