This product requires certification to purchase.

6 in. Strainer

Watts

6 in. Strainer

  • Fast #
  • Part #WFEIL61
  • Item #10091860
  • Manufacturer Part #8201261
5 out of 5 Customer Rating
Brand image
Watts

6 in. Strainer

  • Fast #
  • Part #WFEIL61
  • Item #10091860
  • Manufacturer Part #8201261
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable
  • Nickel bronze
  • 6 in Square
  • For FD-100, FD-200, FD-1100 and FD-1200 series
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Height:
3 in
Material:
Nickel Bronze
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
6 in
Type:
WFEIL61
UPC:
098268529791