1 1/2 in 740 iron boiler pressure relief valve 75 psi expanded outlets discharge line flood sensor included
740 Series 1 1/2 in 740 iron boiler pressure relief valve 75 psi expanded outlets discharge line flood sensor included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Requires purchase of activation kit to activate sensor
- Iron body with forged bronze inlet
- Expanded outlets for hot water space heating boilers
- Non-metallic disc-to-metal seating
- Set pressure 75 psi
Specifications
- Application:
- Residential, Commercial
- Collection:
- 740 Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 2
- Height:
- 6
- Material:
- Iron
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 56 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- W740075FSJ
- UL Listed:
- No
- UPC:
- 098268587760
- Valve Body Material:
- Iron
- Valve Size:
- 1-1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 6.8
- Width:
- 4-63/100