This product requires certification to purchase.

2 in 740 iron boiler pressure relief valve 35 psi expanded outlets discharge line flood sensor included

Watts

740 Series 2 in 740 iron boiler pressure relief valve 35 psi expanded outlets discharge line flood sensor included

  • Fast #
  • Part #W740035FSK
  • Item #10240211
  • Manufacturer Part #F384043
5 out of 5 Customer Rating
Brand image
Watts

740 Series 2 in 740 iron boiler pressure relief valve 35 psi expanded outlets discharge line flood sensor included

  • Fast #
  • Part #W740035FSK
  • Item #10240211
  • Manufacturer Part #F384043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Iron body with forged bronze inlet
  • Expanded outlets for hot water space heating boilers
  • Non-metallic disc-to-metal seating
  • Set pressure 35 psi
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
740 Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2-1/2 in
Height:
12-1/4 in
Material:
Iron
Maximum Temperature:
250
Pressure - Maximum:
25 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268587869
Valve Body Material:
Iron
Valve Size:
2 in
Valve Type:
Relief Valve
Weight:
15.65 lb
Width:
6-1/4 in