75 gpm Cold Water Tank Replacement Media
75 gpm Cold Water Tank Replacement Media
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long life media must be replaced every 3 years
- Certified for material safety to NSF and ANSI Standard 42 and 61
- Requires no chemical additives or electricity
- No backwashing, regeneration or discharge water required
Specifications
- Contaminant Removal:
- Scale
- Depth:
- 14
- Flow Rate:
- 75 gpm
- Height:
- 14
- UPC:
- 098268361223
- Weight:
- 34
- Width:
- 23