This product requires certification to purchase.

2-1/2 x 2-1/2 x 2-1/2 in. 125# Cast Iron IPS Flanged Wye Strainer

Watts

77F-DI-125 2-1/2 x 2-1/2 x 2-1/2 in. 125# Cast Iron IPS Flanged Wye Strainer

  • Fast #
  • Part #W77FDI125L
  • Item #1634180
  • Manufacturer Part #0825201
5 out of 5 Customer Rating
Brand image
Watts

77F-DI-125 2-1/2 x 2-1/2 x 2-1/2 in. 125# Cast Iron IPS Flanged Wye Strainer

  • Fast #
  • Part #W77FDI125L
  • Item #1634180
  • Manufacturer Part #0825201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wye pattern
  • Cast iron body
  • 304 stainless steel perforated screens
  • Flanged
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126
Collection:
77F-DI-125
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
2-1/2 in
Height:
9-9/10 in
Material:
Cast Iron
Maximum Temperature:
353
Mesh Size:
20
Perforation Size:
3/64 in
Pressure - Maximum:
200 psi
Pressure Class:
125#
Strainer Type:
Wye
UPC:
098268051711
Valve Body Style:
Y Pattern
Valve Size:
2-1/2 in
Width:
6-4/5 in