2 x 2 in. 125# Cast Iron Flanged Wye Strainer
77F-DI-125 2 x 2 in. 125# Cast Iron Flanged Wye Strainer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wye pattern
- Cast iron body
- 304 stainless steel perforated screens
- Flanged
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- BAA Compliant:
- No
- Collection:
- 77F-DI-125
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Sizes:
- 2 in
- Height:
- 5-9/10
- Length:
- 7-7/8
- Material:
- Cast Iron
- Maximum Temperature:
- 210
- Mesh Size:
- 20
- Perforation Size:
- 3/64
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- UPC:
- 098268051704
- Valve Size:
- 2 in
- Width:
- 8-1/10