This product requires certification to purchase.

4 x 4 x 4 in. 125# Cast Iron IPS Flanged Wye Strainer

Watts

77F-DI-125 4 x 4 x 4 in. 125# Cast Iron IPS Flanged Wye Strainer

  • Fast #
  • Part #W77FDI125P
  • Item #1634182
  • Manufacturer Part #0825203
4.2 out of 5 Customer Rating
Brand image
Watts

77F-DI-125 4 x 4 x 4 in. 125# Cast Iron IPS Flanged Wye Strainer

  • Fast #
  • Part #W77FDI125P
  • Item #1634182
  • Manufacturer Part #0825203
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Phoenix, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead-Free
  • 304 Stainless steel perforated screens
  • Cast iron flanged retainer cap with gasket tapped for closure plug
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126
Collection:
77F-DI-125
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
4 in
Height:
8-1/4 in
Length:
12-1/8 in
Material:
Cast Iron
Maximum Temperature:
353
Mesh Size:
20
NSF:
NSF 372
Perforation Size:
1/16 in
Pressure - Maximum:
200 psi
Pressure Class:
125#
Strainer Type:
Wye
UL Listed:
No
UPC:
098268051735
Valve Body Style:
Y Pattern
Valve Size:
4 in
Width:
10 in