6 x 6 x 6 in. 125# Cast Iron IPS Flanged Wye Strainer
77F-DI-125 6 x 6 x 6 in. 125# Cast Iron IPS Flanged Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-Free
- 304 Stainless steel perforated screens
- Cast iron flanged retainer cap with gasket tapped for closure plug
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- Collection:
- 77F-DI-125
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Height:
- 13-1/2 in
- Length:
- 18-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- NSF:
- NSF 372
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 098268051759
- Valve Body Style:
- Y Pattern
- Valve Size:
- 6 in
- Width:
- 11 in