This product requires certification to purchase.

Wye 2-1/2 in. Stainless Steel Grooved Valve Strainer

Watts

77G-SS Wye 2-1/2 in. Stainless Steel Grooved Valve Strainer

  • Fast #
  • Part #W77GSSL
  • Item #8124433
  • Manufacturer Part #0821160
4.2 out of 5 Customer Rating
Brand image
Watts

77G-SS Wye 2-1/2 in. Stainless Steel Grooved Valve Strainer

  • Fast #
  • Part #W77GSSL
  • Item #8124433
  • Manufacturer Part #0821160
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wye pattern
  • Stainless steel body
  • 304 stainless steel screen
  • Grooved
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-276, ASTM A-312, ASTM A-536, ASTM B-633
BAA Compliant:
Yes
Collection:
77G-SS
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Sizes:
2-1/2 in
Height:
10-1/4
Length:
11-3/16
Material:
Stainless Steel, Brass, Carbon Steel
Material Type:
304
NSF:
NSF 61
Perforation Size:
1/16
Pressure - High:
200
Recommended Valve Application:
Commercial
Strainer Type:
Wye
UL Listed:
No
UPC:
098268264920
Valve Body Material:
304 Stainless Steel
Valve Type:
Y-Strainer
Width:
11