1 x 1 x 1 in. 250# Cast Iron IPS Threaded Wye Strainer
77S 1 x 1 x 1 in. 250# Cast Iron IPS Threaded Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 333-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wye pattern
- Cast iron body
- Threaded end connections
- Tapped retainer cap
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- 77S
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1 in
- Height:
- 3-11/25 in
- Length:
- 4-1/2 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 406
- Mesh Size:
- 20
- Origin:
- Domestic
- Pressure - High:
- 250, 400
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#, 400#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 098268643169
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Valve Size:
- 1 in
- Width:
- 1-1/2 in