This product requires certification to purchase.

1-1/2 x 1-1/2 x 1-1/2 in. 250# Cast Iron IPS Threaded Wye Strainer

Watts

77S 1-1/2 x 1-1/2 x 1-1/2 in. 250# Cast Iron IPS Threaded Wye Strainer

  • Fast #
  • Part #W77SM120J
  • Item #67731
  • Manufacturer Part #0220206
3.5 out of 5 Customer Rating
Brand image
Watts

77S 1-1/2 x 1-1/2 x 1-1/2 in. 250# Cast Iron IPS Threaded Wye Strainer

  • Fast #
  • Part #W77SM120J
  • Item #67731
  • Manufacturer Part #0220206
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Wye pattern
  • Cast iron body
  • Threaded end connections
  • Tapped retainer cap
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
Collection:
77S
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
1-1/2 in
Height:
3-19/100
Length:
5-7/8
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
406
Mesh Size:
20
Origin:
Domestic
Pressure - High:
250, 400
Pressure - Maximum:
400 psi
Pressure Class:
250#, 400#
Recommended Valve Application:
Gas, Liquid, Oil, Steam, Water
Strainer Type:
Wye
UPC:
098268643183
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Valve Size:
1-1/2 in
Width:
2