This product requires certification to purchase.

8 GPM ONEFLOW RES WTR TANK REP

Watts

8 GPM ONEFLOW RES WTR TANK REP

  • Fast #
  • Part #WOFRES0835RM
  • Item #9863680
  • Manufacturer Part #7300096
4.7 out of 5 Customer Rating
Brand image
Watts

8 GPM ONEFLOW RES WTR TANK REP

  • Fast #
  • Part #WOFRES0835RM
  • Item #9863680
  • Manufacturer Part #7300096
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long life media must be replaced every 3 years
  • Certified for material safety to NSF and ANSI Standard 42 and 61
  • Requires no chemical additives or electricity
  • No backwashing, regeneration or discharge water required
  • Requires Certification

Specifications

Height:
8 in
UPC:
098268784268
Weight:
3.6 lb
Width:
8 in