This product requires certification to purchase.

8 gpm Whole-House Carbon Filter

Watts

8 gpm Whole-House Carbon Filter

  • Fast #
  • Part #WPWFGACK
  • Item #7923262
  • Manufacturer Part #7100688
4.8 out of 5 Customer Rating
Brand image
Watts

8 gpm Whole-House Carbon Filter

  • Fast #
  • Part #WPWFGACK
  • Item #7923262
  • Manufacturer Part #7100688
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete whole house water treatment reduces chlorine, taste, odors, organic chemicals and sediment
  • PWF valve is one of the most reliable valve platforms in the industry
  • Coconut shell activated carbon filters are highly popular because they correct a wide range of water quality issues by reducing chlorine, taste, odors, organic chemicals and sediment
  • Resin tank features a non-corrosive fiberglass tank with a thermoplastic inner liner, brine tank is a combination brine maker and salt storage vessel and is made of tough, corrosion free, high-density polyethylene
  • Requires Certification

Specifications

Connection Size:
1
Contaminant Removal:
Chlorine, Odor, Sediment
Depth:
18 in
Flow Rate:
8 gpm
Height:
62 in
UPC:
098268136388
Weight:
145 lb
Width:
18 in