8 in. Cast Iron Flanged Backflow Preventer
Series 709DCDA 8 in. Cast Iron Flanged Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- The valve body shall utilize a coating system with built in electrochemical corrosion inhibitor and microbial inhibitor
- Cubic feet per minute meter
- Non-health hazard application
- Outside stem and yoke shutoffs
- Provide a detection point for unauthorized use. It can help locate illegal taps
- Maximum flow at low pressure drop
- Compact for economy combined with performance
- Design simplicity for easy maintenance
- Replaceable bronze seats
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64
- Coating:
- Polymer
- Collection:
- Series 709DCDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 45 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 75 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Fire Protection, Water
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268819038
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Backflow Preventer
- Weight:
- 1360 lb
- Width:
- 35 in