8 in. Cast Iron Reduced Pressure Zone Backflow Preveter Assembly
8 in. Cast Iron Reduced Pressure Zone Backflow Preveter Assembly
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
- Non-rising stem resilient seated gate valves
-
Lead Law Compliant
Specifications
- Coating:
- Polymer
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- Yes
- UPC:
- 098268295481
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 1731