8 in. Roof Drain with Dome Deck Flange
8 in. Roof Drain with Dome Deck Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flashing clamp
- Self-locking dome
Documents
Specifications
- Adjustable:
- Yes
- Diameter:
- 16-5/8
- Drain Base Height:
- 5-1/2
- Drain Base Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 8 in
- Type:
- WRD308F