This product requires certification to purchase.

80 gal. Pressurized Expansion Tank

Watts

80 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WDETA180
  • Item #2986618
  • Manufacturer Part #0212036
4.7 out of 5 Customer Rating
Brand image
Watts

80 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WDETA180
  • Item #2986618
  • Manufacturer Part #0212036
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rugged flexible butyl diaphragm
  • Field adjustable pre-charge
  • In line and free standing models
  • Can be used with most standard hot water heaters and storage tanks
  • Requires Certification

Specifications

Capacity:
80 gal
Connection Size:
1-1/2
Connection Type:
MPT
Diameter:
24
Height:
50
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Carbon Steel
Maximum Temperature:
240
Pressure - Maximum:
150 psi
Product Type:
Expansion Tank
UPC:
098268913583
Weight:
268