8 in basket fire service strainer flange ul/fm 175 wog
97FB-FSFE Series 8 in basket fire service strainer flange ul/fm 175 wog
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flanged connections
- Fabricated steel epoxy lined and coated
- Clean out plug
- 304 stainless steel strainer element
Specifications
- Collection:
- 97FB-FSFE Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 33-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Perforation Size:
- 1/4 in
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268920581
- Valve Body Material:
- Steel
- Valve Body Style:
- Basket
- Valve Size:
- 8 in
- Width:
- 28-3/4 in