This product requires certification to purchase.

Smart Water Shutoff Valve with Leak Sensor

Watts

A2C-SC Smart Water Shutoff Valve with Leak Sensor

  • Fast #
  • Part #WA2CSC12D
  • Item #9731962
  • Manufacturer Part #0004648
4.4 out of 5 Customer Rating
Brand image
Watts

A2C-SC Smart Water Shutoff Valve with Leak Sensor

  • Fast #
  • Part #WA2CSC12D
  • Item #9731962
  • Manufacturer Part #0004648
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Automated flood detection with real-time text and email alerts
  • Continuously monitors for the presence of water behind a washing machine
  • Floor-mounted water leak sensor that automatically shuts off water supply to washer
  • Optional A-2 IntelliTimer allows use with 220 VAC powered washing machine or combination washer/dryer
  • Requires Certification
Dimensions & Measurements
Depth
8-22/25 in
End Connection 1
FPT
End Connection 2
MPT
End Connection 3
FPT
End Connections
FPT x MPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 3/4 in x 1/2 in x 3/4 in
Characteristics & Features
Collection
A2C-SC
Material
Thermoplastic
Material Type
Polysulfone
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Product Type
Shut-off Valve
Type
WA2CSC12D
UPC
098268272970