3 in. No Hub Cast Iron Floor Drain
B3 Series 3 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Body
- Cast iron
- No hub
- 3 in
Specifications
- BAA Compliant:
- No
- Collection:
- B3 Series
- Diameter:
- 8-1/8
- Drain Component Type:
- Drain Base
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 3 in
- Height:
- 3-5/8
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 643925314601