LF 21/2 BF 03-121-15-M2
This product has been replaced by
Manufacturer Part #0525569
BF03-121 Series LF 21/2 BF 03-121-15-M2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron body
- Aluminum bronze disc
- EPDM seat
- Lever handle
-
Lead Law Compliant
Specifications
- Collection:
- BF03-121 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Iron
- Maximum Temperature:
- 248
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 150#
- UPC:
- 098268603705
- Valve Body Material:
- Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Width:
- 6-1/2 in