This product requires certification to purchase.

20 Micron Melt Blown Depth Filter Cartridge

Watts

Big Bubba® 20 Micron Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWWJCMB20
  • Item #4272537
  • Manufacturer Part #7100310
3.7 out of 5 Customer Rating
Brand image
Watts

Big Bubba® 20 Micron Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWWJCMB20
  • Item #4272537
  • Manufacturer Part #7100310
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended when soft particulate needs to be removed
  • Collects particles throughout the entire thickness of the filter
  • Dual O-rings for superior sealing
  • No corrosion
  • More economical than stee
  • No backwashing/no wasted water
  • No electricity
  • Light weight
  • Simple operation
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Capacity:
140000 gal
Cartridge Type:
Depth Cartridge
Collection:
Big Bubba®
Connection Size:
2
Contaminant Removal:
Chlorine, Sediment
Diameter:
15-2/5 in
Filtering Material:
Yes
Flow Rate:
100 gpm
Height:
26-1/4 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
125
Micron Rating:
20 Micron
Minimum Temperature:
34
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
40
UPC:
098268565041