This product requires certification to purchase.

20 Micron Pleated Filter Cartridge

Watts

Big Bubba® 20 Micron Pleated Filter Cartridge

  • Fast #
  • Part #WPWWJCP20
  • Item #4272532
  • Manufacturer Part #7100305
4.2 out of 5 Customer Rating
Brand image
Watts

Big Bubba® 20 Micron Pleated Filter Cartridge

  • Fast #
  • Part #WPWWJCP20
  • Item #4272532
  • Manufacturer Part #7100305
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for most critical applications
  • Reduces extra-fine dirt, sand, sediment, silt, rust particles, scale particles
  • Greater efficiency with more surface area
  • Dual O-rings for superior sealing
  • No corrosion
  • More economical than stee
  • No backwashing/no wasted water
  • No electricity
  • Light weight
  • Simple operation
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Capacity:
140000 gal
Cartridge Type:
Pleated Cartridge
Collection:
Big Bubba®
Connection Size:
2
Contaminant Removal:
Chlorine, Sediment
Diameter:
15-2/5 in
Filtering Material:
Yes
Flow Rate:
150 gpm
Height:
26-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic
Material Type:
PVC, Polypropylene
Maximum Temperature:
125
Micron Rating:
20 Micron
Minimum Temperature:
34
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
30
UPC:
098268564914