Jumbo Filter Housing 2 in. Inlet/Outlet
Big Bubba® Jumbo Filter Housing 2 in. Inlet/Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for reduction in sediment, chlorine and other contaminates up to 150 gpm
- Best for residential and commercial applications where corrosion is a concern
- Single cartridge to replace for quick and easy service
- Dual outlets for installation flexibility
- Pressure gauge included to monitor inlet water pressure
Specifications
- ANSI:
- ANSI 61
- BAA Compliant:
- No
- Collection:
- Big Bubba®
- Connection Size:
- 2
- Depth:
- 16-1/2
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Flow Rate:
- 150 gpm
- Height:
- 40
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 125
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- Yes
- UPC:
- 098268564877
- Width:
- 16-1/2