BMS Sensor Connection Kit for LF909 Sizes 2.5in.-10 in.
SentryPlus Alert Technology BMS Sensor Connection Kit for LF909 Sizes 2.5in.-10 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes a sensor activation module and power supply
- For use with LF909 Large model sizes 2 1/2 to 10 in
- Detects potential flood conditions
- Provides continuous monitoring
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Brand Model Compatibility:
- LF909 Large, 909RPDA
- Collection:
- SentryPlus Alert Technology
- Depth:
- 5-1/4 in
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Origin:
- Domestic
- Product Type:
- Activation Kit
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268289831
- Weight:
- 0.75 lb
- Width:
- 7 in