Vertical Adjustable Closet CARRIER With SIDE INLET
CA-131 Series Vertical Adjustable Closet CARRIER With SIDE INLET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Side inlet
- Floor mounted
- Wall-mount install
- Cast iron
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- CA-131 Series
- Configuration:
- Vertical
- Depth:
- 2 in
- Height:
- 4 in
- UPC:
- 098268050165
- Width:
- 2 in