1/2 in. Global 304 Stainless Steel Clamp (Pack of 10)
CinchClamps™ 1/2 in. Global 304 Stainless Steel Clamp (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Corrosion resistant annealed 304 stainless steel
- Positive mechanical connection to seal PEX tubing
- Unique tab design makes complete connections in tight spaces
- For use with SDR-9 PEX pipe
- NSF-14, ASTM F-2098 certified
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM 2098, ASTM F-1807, ASTM F-2098, ASTM F-2159, ASTM F-877
- Collection:
- CinchClamps™
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Clamp
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UPC:
- 098268313239
- Weight:
- 0.1 lb