2 in. Push On Cast Iron Cleanout
CO-1200-R Series 2 in. Push On Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable top
- Cast iron body
- Heavy duty load rating
- Stainless steel top
Documents
Specifications
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Collection:
- CO-1200-R Series
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 5-1/8 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7 in
- End Connections:
- Push
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- Push On
- Plug Included:
- Yes
- UPC:
- 098268029055