4 in. No Hub Cast Iron Cleanout
CO-1200-R Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable Top
- Cast Iron Body
- HD Load Rating
- Stainless Steel Top
Documents
Specifications
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- CO-1200-R Series
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 8 in
- Drain Base Height:
- 3 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Included:
- No
- UPC:
- 098268029147