2 in. No Hub Cast Iron Cleanout
CO-200-R Series 2 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable top
- Cast iron body
- MD (Medium Duty) load rating
- No hub
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- CO-200-R Series
- Cover Color Finish:
- Nickel
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-3/4
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7
- Fits Pipe Size:
- 2 in
- Height:
- 7-1/4
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Type:
- WFEICO202R
- UPC:
- 098268529814