4 in. No Hub Cast Iron Nickel Bronze Cleanout
CO-200-R Series 4 in. No Hub Cast Iron Nickel Bronze Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable Top
- Cast Iron Body
- MD Load Rating
- No Hub
Specifications
- ANSI:
- A112-36.2M-91
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- CO-200-R Series
- Cover Color Finish:
- Nickel
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Diameter:
- 8 in
- Plug Included:
- No
- Type:
- WATCO204R
- UPC:
- 098268029567