This product requires certification to purchase.

4 in. Push On Cast Iron Nickel Bronze Cleanout

Watts

CO-200-R Series 4 in. Push On Cast Iron Nickel Bronze Cleanout

  • Fast #
  • Part #WCO204PR
  • Item #3636736
  • Manufacturer Part #CO-204P-R
4.1 out of 5 Customer Rating
Brand image
Watts

CO-200-R Series 4 in. Push On Cast Iron Nickel Bronze Cleanout

  • Fast #
  • Part #WCO204PR
  • Item #3636736
  • Manufacturer Part #CO-204P-R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable Top
  • Cast Iron Body
  • MD Load Rating
  • Push On
  • Requires Certification
Dimensions & Measurements
Drain Base Width
5 in
End Connection 1
Push
End Connections
Push
Fits Pipe Size
4 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
CO-200-R Series
Cover Color Finish
Nickel
Drain Base Material
Cast Iron
Material
Brass
Outlet Type
Push On
Warranty & Product Information
Application
Residential
BAA Compliant
No
UPC
098268029505