4 in. No Hub Cast Iron Cleanout
CO-200-RX-4 Series 4 in. No Hub Cast Iron Cleanout
Product Details
Product Details
- Adjustable top
- Cast iron body
- XHD load rating
- No hub
Documents
Specifications
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- CO-200-RX-4 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5 in
- Fits Pipe Size:
- 4 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Product Type:
- Cleanout
- UPC:
- 098268029598