This product requires certification to purchase.

2 in. Push On Cast Iron Cleanout

Watts

CO-200-S Series 2 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #WCO202PS
  • Item #7856528
  • Manufacturer Part #CO-202P-S
5 out of 5 Customer Rating
Brand image
Watts

CO-200-S Series 2 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #WCO202PS
  • Item #7856528
  • Manufacturer Part #CO-202P-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Adjustable top
  • Cast iron body
  • MD load rating
  • Push on
  • Requires Certification

Specifications

ASME:
ASME A112.21.1M
Adjustable:
Yes
BAA Compliant:
No
Collection:
CO-200-S Series
Cover Material:
Nickel Bronze
Cover Shape:
Square
Drain Base Height:
5-1/2
Drain Base Material:
Cast Iron
Drain Base Width:
7
End Connections:
Push
Fits Pipe Size:
2 in
Height:
5
IAPMO Listed:
No
Material:
Brass
Outlet Type:
Push On
Plug Included:
Yes
UPC:
098268029192